Shallow Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Item #:
117767
Cat #:
P4100T-10PG
UPC:
786364039749
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Overview
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Strut channel is used to mount, brace, support, and connect lightweight structural loads in building construction. These include pipes, electrical and data wire, mechanical systems such as ventilation, air conditioning, and other mechanical systems.
Also known as: 786364039749, P4100T-10PG
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)