Shallow Strut w/ Slots, PVC Coated Steel, 1-5/8" x 7/8" x 10'

Item #: 556056
Cat #: PV0000B52SH
UPC: 847656070090
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Shallow Strut w/ Slots, PVC Coated Steel, 1-5/8" x 7/8" x 10', 12 Gauge

Overview

Shallow Strut w/ Slots, PVC Coated Steel, 1-5/8" x 7/8" x 10', 12 Gauge
Also known as: 847656070090, PV0000B52SH

Specifications

Height: 7/8 in
Color: Gray
Length: 10 ft
Width: 1-5/8 in
Material: PVC Coated Steel
Height: 7/8 in
Length: 10 ft
Material: PVC Coated Steel
Color: Gray
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)