Deep Strut, Slotted, PVC Coated Steel, 1-5/8" x 1-5/8" x 10'
Item #:
122657
Cat #:
PMSH1000-10
UPC:
736953040618
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, Slotted, PVC Coated Steel, 1-5/8" x 1-5/8" x 10'
Overview
Deep Strut, Slotted, PVC Coated Steel, 1-5/8" x 1-5/8" x 10'
Also known as: 736953040618, PMSH1000-10
Specifications
Height: | 1 5/8 in |
Color: | Gray |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | PVC Coated Steel |
Height: | 1 5/8 in |
Length: | 10 ft |
Material: | PVC Coated Steel |
Color: | Gray |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)