Steel Strut

Item #: 587432
Cat #: B-903-10
UPC: 785991754209
Sign In or Register to view pricing and more.
Documents & Guides
Kin B903-10 B903 STRUT w/holes

Overview

Kin B903-10 B903 STRUT w/holes
The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and results is labor savings and reduced material waste.
Also known as: 785991754209, B-903-10

Specifications

Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Material: Steel
Finish: Gold Galvanized
Length: 10 ft

Customer Reviews

No reviews for this product
(0)