Slotted Deep Strut, 1-5/8" x 7/8", 12 Gage Steel, Green

Item #: 117980
Cat #: P3300T-10GR
UPC: 786364036380
Sign In or Register to view pricing and more.
Documents & Guides
Slotted Deep Strut, 1-5/8" x 7/8", 12 Gage Steel, Green

Overview

Slotted Deep Strut, 1-5/8" x 7/8", 12 Gage Steel, Green
Unistrut Channel is a standardized formed structural system used in the construction and electrical industries for light structural support , often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems.
Also known as: 786364036380, P3300T-10GR

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)