Strut - Slots

48 Found
Power-Strut

Deep Strut with 3" Slots, Steel, Pre-Galv, 1-5/8", 10'

Item #: 206747
CAT #: PS-200-S-10-PG
UPC: 702316530690
Sign In or Register to view pricing and more.
Power-Strut

Shallow Strut w/ 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 206748
CAT #: PS-500-S-10-PG
UPC: 702316512634
Sign In or Register to view pricing and more.
Eaton B-Line

Shallow Strut w/ 3" Slots, 13/16 D x 1-5/8" W x 10' Long, Galvanized Steel

Item #: 60597
CAT #: B54S-120GLV
UPC: 781011259303
Sign In or Register to view pricing and more.
Haydon Corporation

Strut with Slots, 1-5/8" x 1-5/8" x 10', Steel, Pre-Galvanized

Item #: 1205199
CAT #: H-132-OS-X-10FT-PRE-GALV
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Deep Strut, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 240-IN. (20 FT)

Item #: 61938
CAT #: B22S-240GLV
UPC: 781011215354
Sign In or Register to view pricing and more.
Calbrite

Deep Strut with Slots, Type 316 Stainless Steel, 1-5/8" x 1-5/8" x 10'

Item #: 390496
CAT #: S65810ST58
UPC: 847656012458
Sign In or Register to view pricing and more.
Calbrite

1-5/8 X 7/8 SS316 SLOTTED STRUT

Item #: 883099
CAT #: S65810ST78
UPC: 847656012441
Sign In or Register to view pricing and more.
Haydon Corporation

Strut with Slots, 1" x 1-5/8" x 10', Steel, Pre-Galvanized

Item #: 1222089
CAT #: H-152-OS-X-10FT-PRE-GALV
UPC:
Sign In or Register to view pricing and more.
Wesanco

Channel w/Short Slots, 1-5/8" X 1-5/8" x 10', Steel, Hot Dip Galvanized

Item #: 1820231
CAT #: W200SSHG10
UPC: 840722137000
Sign In or Register to view pricing and more.
Power-Strut

Deep Strut w/ 3" Slots, Steel, Pre-Galv, 1-5/8" 20'

Item #: 615738
CAT #: PS-200-S-20-PG
UPC: 702316530775
Sign In or Register to view pricing and more.
Wesanco

Back to Back Channel w/Short Slots, 1-5/8" x 3-1/4" x 10', Steel, Hot Dip Galvanized

Item #: 1821209
CAT #: W201SSHG10
UPC: 840722137246
Sign In or Register to view pricing and more.
Unistrut

Steel Strut with Slots, 1-5/8" x 13/16" x 10'

Item #: 711677
CAT #: P4000T-10PG
UPC: 786364038889
Sign In or Register to view pricing and more.
Haydon Corporation

1-5/8" x 1-5/8" x 10' Stainless Steel Channel with Slots 9/16" X 1-1/8" on 2" Centers

Item #: 1428361
CAT #: H-132-OS-X-10FT-SS316
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Deep Strut, 4D, 2 Inch x 2 Inch, 5/8 Inch x 1-1/4 Inch Slotted Holes.

Item #: 786107
CAT #: 4D22SH-120GLV
UPC: 799038582984
Sign In or Register to view pricing and more.
Wesanco

Channel w/Short Slots, 1-5/8" X 1-5/8" x 20', Steel, Hot Dip Galvanized

Item #: 2324679
CAT #: W200SSHG20
UPC: 840722137017
Sign In or Register to view pricing and more.
Superstrut

Deep Strut, Slots, 1-5/8" W x 1-5/8" D x 20' Long, Steel, Pre-Galvanized

Item #: 395703
CAT #: A1200S-20PG
UPC: 616013101193
Sign In or Register to view pricing and more.
Power-Strut

Deep Strut with 3" Slots, Steel, Pre-Galv, 1-5/8", 10'

Deep Strut - 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Item #: 206747
CAT #: PS-200-S-10-PG
UPC: 702316530690
Sign In or Register to view pricing and more.
Power-Strut

Shallow Strut w/ 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Shallow Strut w/ 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Item #: 206748
CAT #: PS-500-S-10-PG
UPC: 702316512634
Sign In or Register to view pricing and more.
Eaton B-Line

Shallow Strut w/ 3" Slots, 13/16 D x 1-5/8" W x 10' Long, Galvanized Steel

Shallow Strut w/ 3" Slots, 13/16 D x 1-5/8" W x 10' Long, Galvanized Steel
Item #: 60597
CAT #: B54S-120GLV
UPC: 781011259303
Sign In or Register to view pricing and more.
Haydon Corporation

Strut with Slots, 1-5/8" x 1-5/8" x 10', Steel, Pre-Galvanized

Strut with Slots, 1-5/8" Depth x 1-5/8" Width x 10' Length, 12 Gauge Steel, Pre-Galvanized
Item #: 1205199
CAT #: H-132-OS-X-10FT-PRE-GALV
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Deep Strut, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 240-IN. (20 FT)

Deep Strut, 1 5/8-IN. X 1 5/8-IN., 13/32-IN. X 3-IN. SLOTS, 12 GA., 240-IN. (20 FT)
Item #: 61938
CAT #: B22S-240GLV
UPC: 781011215354
Sign In or Register to view pricing and more.
Calbrite

Deep Strut with Slots, Type 316 Stainless Steel, 1-5/8" x 1-5/8" x 10'

Deep Strut with Slots, Type 316 Stainless Steel, 1-5/8" x 1-5/8" x 10'
Item #: 390496
CAT #: S65810ST58
UPC: 847656012458
Sign In or Register to view pricing and more.
Calbrite

1-5/8 X 7/8 SS316 SLOTTED STRUT

CLB S65810ST78
Item #: 883099
CAT #: S65810ST78
UPC: 847656012441
Sign In or Register to view pricing and more.
Haydon Corporation

Strut with Slots, 1" x 1-5/8" x 10', Steel, Pre-Galvanized

Strut with Slots, 1" Depth x 1-5/8" Width x 10' Length, 12 Gauge Steel, Pre-Galvanized, 9/16" x 1-1/8" Slots
Item #: 1222089
CAT #: H-152-OS-X-10FT-PRE-GALV
UPC:
Sign In or Register to view pricing and more.
Wesanco

Channel w/Short Slots, 1-5/8" X 1-5/8" x 10', Steel, Hot Dip Galvanized

Channel w/Short Slots, 1-5/8" X 1-5/8" x 10', 12 Gauge Steel, Hot Dipped Galvanized
Item #: 1820231
CAT #: W200SSHG10
UPC: 840722137000
Sign In or Register to view pricing and more.
Power-Strut

Deep Strut w/ 3" Slots, Steel, Pre-Galv, 1-5/8" 20'

Deep Strut - 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 12 Gauge
Item #: 615738
CAT #: PS-200-S-20-PG
UPC: 702316530775
Sign In or Register to view pricing and more.
Wesanco

Back to Back Channel w/Short Slots, 1-5/8" x 3-1/4" x 10', Steel, Hot Dip Galvanized

Back to Back Channel w/Short Slots, 1-5/8" x 3-1/4" x 10', 12 Gauge Steel, Hot Dipped Galvanized
Item #: 1821209
CAT #: W201SSHG10
UPC: 840722137246
Sign In or Register to view pricing and more.
Unistrut

Steel Strut with Slots, 1-5/8" x 13/16" x 10'

Steel Strut with Slots, 1-5/8" x 13/16" x 10', 16 Gauge
Item #: 711677
CAT #: P4000T-10PG
UPC: 786364038889
Sign In or Register to view pricing and more.
Haydon Corporation

1-5/8" x 1-5/8" x 10' Stainless Steel Channel with Slots 9/16" X 1-1/8" on 2" Centers

1-5/8" xX 1-5/8" x 10' Type 316 Stainless Steel Channel with Slots 9/16" X 1-1/8" on 2" Centers
Item #: 1428361
CAT #: H-132-OS-X-10FT-SS316
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Deep Strut, 4D, 2 Inch x 2 Inch, 5/8 Inch x 1-1/4 Inch Slotted Holes.

Deep Strut, 4D, 2 Inch x 2 Inch, 5/8 Inch x 1-1/4 Inch Slotted Holes.
Item #: 786107
CAT #: 4D22SH-120GLV
UPC: 799038582984
Sign In or Register to view pricing and more.
Wesanco

Channel w/Short Slots, 1-5/8" X 1-5/8" x 20', Steel, Hot Dip Galvanized

Channel w/Short Slots, 1-5/8" X 1-5/8" x 20', 12 Gauge Steel, Hot Dipped Galvanized
Item #: 2324679
CAT #: W200SSHG20
UPC: 840722137017
Sign In or Register to view pricing and more.
Superstrut

Deep Strut, Slots, 1-5/8" W x 1-5/8" D x 20' Long, Steel, Pre-Galvanized

Deep Strut, Slots, 1-5/8" W x 2-5/8" D x 20' Long, Steel, Pre-Galvanized
Item #: 395703
CAT #: A1200S-20PG
UPC: 616013101193
Sign In or Register to view pricing and more.
Page 1 of 3
48 Items found