Deep Strut - Bolt Holes/Back & Side, Steel, Gold, 1-1/2" x 1-1/2" x 10'

Item #: 69449
Cat #: B-995-10
UPC: 785991758801
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Round Holes on Back & Side, Height: 1-1/2", Width: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Gauge: 12, Length: 10 feet. Color: Gold.

Overview

Deep Strut - Round Holes on Back & Side, Height: 1-1/2", Width: 1-1/2", Material: Steel, Finish: Electro-Galvanized, Gauge: 12, Length: 10 feet. Color: Gold.
The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and results is labor savings and reduced material waste.
Also known as: 785991758801, B-995-10

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Color: Gold
Material: Steel
Length: 10 ft
Finish: Gold Galvanized
Height: 1 1/2 in
Color: Gold
Length: 10 ft
Width: 1 1/2 in
Material: Steel
Finish: Gold Galvanized

Customer Reviews

No reviews for this product
(0)