Shallow Strut - Elongated Holes, Stainless Steel, 1-5/8" x 13/16" x 10'
Item #:
67480
Cat #:
B54SH-120SS4
UPC:
781011257071
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Type 304 Stainless Steel, 1-5/8" Wide, 13/16" High, 10' Long
Overview
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Type 304 Stainless Steel, 1-5/8" Wide, 13/16" High, 10' Long
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011257071, B54SH-120SS4
Specifications
Height: | 13/16 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | 304 Stainless Steel |
Height: | 13/16 in |
Width: | 1-5/8 in |
Length: | 10 ft |
Material: | 304 Stainless Steel |
Customer Reviews
No reviews for this product
(0)