Shallow Strut - Steel, HDG, 13/16" x 1-5/8", 20'

Item #: 646129
Cat #: PS-500-EH-20-HG
UPC: 702316512405
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 20 feet. Color: Silver.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dipped Galvanized, Gauge: 14, Length: 20 feet. Color: Silver.
Channel - Steel, HDG, 13/16" x 1-5/8", 20'
Also known as: 702316512405, PS-500-EH-20-HG, half strut

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Material: Steel
Finish: Hot Dipped Galvanized
Height: 13/16 in
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)