Deep Strut - Elongated Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 10'
Item #:
842239
Cat #:
AS-132-OS-10-HD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Hot-Dipped Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Overview
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Hot-Dipped Galvanized, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Also known as: AS-132-OS-10-HD
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Hot Dipped Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Hot Dipped Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)