1-5/8" x 1-5/8" x 10' Strut with Half-Slots, Steel, Electro-Galvanized
Item #:
68943
Cat #:
A1200HS-10EG
UPC:
616013088173
Sign In or Register to view pricing and more.
Documents & Guides
SuperDeep Strut Half Slotted Metal Channel, 9/16 x 1-1/8 IN Slots, 2 IN Spacing, 12 ga THK, 10 ft L
Overview
SuperDeep Strut Half Slotted Metal Channel, 9/16 x 1-1/8 IN Slots, 2 IN Spacing, 12 ga THK, 10 ft L
Channel available in Solid, Half Slot, Punched, Slotted and Knockout configurations.
Also known as: 616013088173, A1200HS-10EG
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Electro-Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Electro-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)