Strut - Holes
80 Found
Kindorf
Deep Strut w/ Holes, 1-1/2" x 1-1/2" x 10', Steel, Gold
Item #: 68880
CAT #: B-905-10
UPC: 785991754506
Sign In or Register to view pricing and more.
Kindorf
Shallow Strut, 9/16 in Slots, 1-1/2 in Sp
Item #: 69488
CAT #: B-907-10
UPC: 785991755589
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Bolt Holes, 1-7/8" Centers, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Item #: 372442
CAT #: PS-200-H-10-PG
UPC: 702316530034
Sign In or Register to view pricing and more.
Kindorf
Deep Strut, Bolt Holes, Aluminum, 1-1/2" x 1-1/2" x 10'
Item #: 68872
CAT #: B-905-AL-10
UPC: 785991754513
Sign In or Register to view pricing and more.
Power-Strut
Shallow Strut w/ Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Item #: 518496
CAT #: PS-500-H-10-PG
UPC: 702316512511
Sign In or Register to view pricing and more.
Kindorf
Shallow Strut, Bolt Holes, Aluminum, 1-1/2" x 3/4" x 10'
Item #: 69478
CAT #: B-907-AL-10
UPC: 785991755602
Sign In or Register to view pricing and more.
Kindorf
Steel Deep Strut
Item #: 69439
CAT #: B-995-20
UPC: 785991758825
Sign In or Register to view pricing and more.
Kindorf
Deep Strut with Holes, 1-1/2" x 1-1/2" x 10', Stainless Steel
Item #: 68905
CAT #: B-905-10-SS
UPC: 785991165821
Sign In or Register to view pricing and more.
Eaton B-Line
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.,
Item #: 62001
CAT #: B22H17/8-120GLV
UPC: 781011214302
Sign In or Register to view pricing and more.
Unistrut
Slotted Deep Strut, 1-5/8" x 7/8", 12 Gage Steel, Green
Item #: 117980
CAT #: P3300T-10GR
UPC: 786364036380
Sign In or Register to view pricing and more.
Kindorf
Steel Strut
Item #: 587432
CAT #: B-903-10
UPC: 785991754209
Sign In or Register to view pricing and more.
Kindorf
Shallow Strut - Bolt Holes, Stainless Steel 304, 1-1/2" x 3/4" x 10'
Item #: 68910
CAT #: B-907-10-SS
UPC: 785991165739
Sign In or Register to view pricing and more.
Kindorf
STEEL SHALLOW STRUT
Item #: 934995
CAT #: B-907-10-HD
UPC: 785991755596
Sign In or Register to view pricing and more.
Eaton B-Line
CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-HOLES, 12 GA, 240
Item #: 640897
CAT #: B52SH-240GLV
UPC: 781011250355
Sign In or Register to view pricing and more.
Eaton B-Line
Shallow Strut w/ Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Item #: 60758
CAT #: B54H17/8-120GLV
UPC: 781011258306
Sign In or Register to view pricing and more.
Unistrut
Shallow Strut, 1-5/8" x 7/8", 12 Gauge, Slotted, Steel, Pre-Galvanized
Item #: 402655
CAT #: P3300T-10PG
UPC: 786364036403
Sign In or Register to view pricing and more.
Kindorf
Deep Strut w/ Holes, 1-1/2" x 1-1/2" x 10', Steel, Gold
Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers, Gold
Item #: 68880
CAT #: B-905-10
UPC: 785991754506
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Kindorf
Shallow Strut, 9/16 in Slots, 1-1/2 in Sp
Shallow Strut, 9/16 in Slots, 1-1/2 in Spacing, 14 ga THK, 10 ft L
Item #: 69488
CAT #: B-907-10
UPC: 785991755589
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Bolt Holes, 1-7/8" Centers, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Deep Strut with 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Item #: 372442
CAT #: PS-200-H-10-PG
UPC: 702316530034
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Kindorf
Deep Strut, Bolt Holes, Aluminum, 1-1/2" x 1-1/2" x 10'
Deep Strut - Round Holes on Back, Height: 1-1/2", Width: 1-1/2", Material: Aluminum, Length: 10 feet. Color: Silver.
Item #: 68872
CAT #: B-905-AL-10
UPC: 785991754513
Category:
Aluminum Strut with Holes
Sign In or Register to view pricing and more.
Power-Strut
Shallow Strut w/ Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Item #: 518496
CAT #: PS-500-H-10-PG
UPC: 702316512511
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Kindorf
Shallow Strut, Bolt Holes, Aluminum, 1-1/2" x 3/4" x 10'
Shallow Strut - Round Holes on Back, Height: 3/4", Width: 1-1/2", Material: Aluminum, Length: 10 feet. Color: Silver. Bolt Hole Diameter 9/16" Bolt Hole From End 3/4" Hole Spacing On Center 1 1/2".
Item #: 69478
CAT #: B-907-AL-10
UPC: 785991755602
Category:
Aluminum Strut with Holes
Sign In or Register to view pricing and more.
Kindorf
Steel Deep Strut
Kin B995-20 1-1/2x1-1/2 chan With 9/16 Holes 2 Sides
Item #: 69439
CAT #: B-995-20
UPC: 785991758825
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Kindorf
Deep Strut with Holes, 1-1/2" x 1-1/2" x 10', Stainless Steel
Deep Strut, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 10 Feet, Stainless Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers
Item #: 68905
CAT #: B-905-10-SS
UPC: 785991165821
Category:
Stainless Steel Strut with Holes
Sign In or Register to view pricing and more.
Eaton B-Line
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.,
Deep Strut, 1 5/8-IN. X 1 5/8-IN., 9/16-IN. DIA. HOLES, 1 7/8-IN. CENTERS, 12 GA.,
Item #: 62001
CAT #: B22H17/8-120GLV
UPC: 781011214302
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Unistrut
Slotted Deep Strut, 1-5/8" x 7/8", 12 Gage Steel, Green
Slotted Deep Strut, 1-5/8" x 7/8", 12 Gage Steel, Green
Item #: 117980
CAT #: P3300T-10GR
UPC: 786364036380
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Kindorf
Steel Strut
Kin B903-10 B903 STRUT w/holes
Item #: 587432
CAT #: B-903-10
UPC: 785991754209
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Kindorf
Shallow Strut - Bolt Holes, Stainless Steel 304, 1-1/2" x 3/4" x 10'
Shallow Strut - Bolt Holes, Height: 3/4", Width: 1-1/2", Material: Stainless Steel, Type: 304SS, Gauge: 14, Length: 10 feet. Color: Silver.
Item #: 68910
CAT #: B-907-10-SS
UPC: 785991165739
Category:
Stainless Steel Strut with Holes
Sign In or Register to view pricing and more.
Kindorf
STEEL SHALLOW STRUT
KIN B 907 10 HD SHALLOW STRUT 14GA 1-1
Item #: 934995
CAT #: B-907-10-HD
UPC: 785991755596
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Eaton B-Line
CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-HOLES, 12 GA, 240
Eaton B-Line series strut channel, 0.81" H x 240" L x 1.62" W, Steel, Pre-galvanized, SH, 12 Gauge
Item #: 640897
CAT #: B52SH-240GLV
UPC: 781011250355
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.
Eaton B-Line
Shallow Strut w/ Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Shallow Strut w/ 9/16" Holes, 1-7/8" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Item #: 60758
CAT #: B54H17/8-120GLV
UPC: 781011258306
Category:
Steel Strut with Holes
Made in USA
Sign In or Register to view pricing and more.
Unistrut
Shallow Strut, 1-5/8" x 7/8", 12 Gauge, Slotted, Steel, Pre-Galvanized
Shallow Strut, 1-5/8" x 7/8", 12 Gauge, Slotted, Steel, Pre-Galvanized
Item #: 402655
CAT #: P3300T-10PG
UPC: 786364036403
Category:
Steel Strut with Holes
Sign In or Register to view pricing and more.