text.skipToContent text.skipToNavigation
false (View Customer Accounts)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Scheduled Maintenance – You may experience limited functionality beginning 8:00 PM EST Saturday, January 20th ending 3:00 AM Sunday, January 21st. We appreciate your patience as we work to make our system better for you.

Your ship-to location has been updated

Cooper B-Line B22SGALV20 Channel with 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'

Mfr Number: B22SGALV20
Rexel Part Number: 61938
UPC: 781011215354

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description
My Price
$550.99 / 100  FT
This item normally ships in 3 - 5 days

This product is no longer available to purchase.

View Alternative

FT
Min: 20 / FT

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
30101804
Color
Metallic
Family / Style
B22
Gauge 12
Length
20 ft
Material
Steel
Product Height
1 5/8 in
Product Width
1 5/8 in
Type
Channel

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?