Shallow Strut w/ 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'

Item #: 68669
Cat #: B52S-120GLV
UPC: 781011252304
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut w/ 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge

Overview

Shallow Strut w/ 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Also known as: 781011252304, B52S-120GLV

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)