Shallow Strut, Slots, 1-5/8" W x 13/16" D x 10' Long, Steel, Pre-Galvanized
Item #:
724075
Cat #:
164OS10PG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut, Slots, 1-5/8" W x 13/16" D x 10' Long, Steel, Pre-Galvanized
Overview
Shallow Strut, Slots, 1-5/8" W x 13/16" D x 10' Long, Steel, Pre-Galvanized
Also known as: 164OS10PG
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)