Channel, with Holes, PVC Coated Steel, 1.67" x .92" x 10'
Item #:
747154
Cat #:
DCC4888/110SIX
UPC:
769555016064
Sign In or Register to view pricing and more.
Documents & Guides
Channel, with Holes, PVC Coated Steel, 1.67" x .92" x 10'
Overview
Channel, with Holes, PVC Coated Steel, 1.67" x .92" x 10'
Also known as: 769555016064, DCC4888/110SIX
Specifications
Mounting: | Rack |
Size: | 2RMU |
Color: | Black |
Number of Ports: | 48 |
Mounting: | Rack |
Color: | Black |
Size: | 2RMU |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)