Strut, with Holes, PVC Coated Steel, 1.67" x .92" x 10'

Item #: 541551
Cat #: PBP3300-10
UPC: 784011211838
Sign In or Register to view pricing and more.
Documents & Guides
Strut, with Holes, PVC Coated Steel, 1.67" x .92" x 10'

Overview

Strut, with Holes, PVC Coated Steel, 1.67" x .92" x 10'
PVC coated strut is a versatile system of structural elements that can be used to build supports for a variety of applications. When combined with coated conduit hangers and other accessories, coated strut is a versatile and economical way to provide reliable support for conduit runs and other electrical and mechanical installations.
Also known as: 784011211838, PBP3300-10

Specifications

Length: 10 ft
Material: PVC Coated Steel
Length: 10 ft
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)