Deep Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Item #:
246549
Cat #:
PS-200-10-SS
UPC:
702316528284
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.
Overview
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.
Channel - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Also known as: 702316528284, PS-200-10-SS, strut, uni-strur, Junior Strut, Uni-strut, Kindorf
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | 304 Stainless Steel |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Length: | 10 ft |
Material: | 304 Stainless Steel |
Customer Reviews
No reviews for this product
(0)