Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch
Item #:
117543
Cat #:
A1200-10SS
UPC:
616013100141
Sign In or Register to view pricing and more.
Documents & Guides
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Type 304 Stainless Steel
Overview
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Type 304 Stainless Steel
Also known as: 616013100141, A1200-10SS
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | 304 Stainless Steel |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Length: | 10 ft |
Material: | 304 Stainless Steel |
Customer Reviews
No reviews for this product
(0)