1 5/8-IN. X 1 5/8-IN. FIBERGLASS Deep Strut, 120-IN. (10 FT), POLYESTER RESIN
Item #:
78730
Cat #:
BFP22-120
UPC:
781011012571
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1 5/8-IN. X 1 5/8-IN. FIBERGLASS Deep Strut, 120-IN. (10 FT), POLYESTER RESIN
Overview
1 5/8-IN. X 1 5/8-IN. FIBERGLASS Deep Strut, 120-IN. (10 FT), POLYESTER RESIN
Also known as: 781011012571, BFP22-120
Specifications
Height: | 1 5/8 in |
Material: | Fiberglass |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 1 5/8 in |
Length: | 10 ft |
Material: | Fiberglass |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)