1 5/8" X 1 5/8" FIBERGLASS Deep Strut, 120", V"YL ESTLR RES"
Item #:
520608
Cat #:
BFV22-120
UPC:
781011012618
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut fiberglass Deep Strut and fittings, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Vinyl polyester resin
Overview
Eaton B-Line series Deep Strut fiberglass Deep Strut and fittings, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Vinyl polyester resin
When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.
Also known as: 781011012618, BFV22-120
Specifications
Height: | 1 5/8 in |
Material: | Fiberglass |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 1 5/8 in |
Length: | 10 ft |
Material: | Fiberglass |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)