Strut
767 Found
Power-Strut
Shallow Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Item #: 69130
CAT #: PS-500-EH-10-PG
UPC: 702316501546
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Item #: 69170
CAT #: PS-200-EH-10-PG
UPC: 702316501027
Sign In or Register to view pricing and more.
Eaton B-Line
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Item #: 62085
CAT #: B22SH-120GLV
UPC: 781011213305
Sign In or Register to view pricing and more.
Eaton B-Line
Shallow Strut w/ Holes, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv
Item #: 60797
CAT #: B54SH-120GLV
UPC: 781011257309
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Item #: 69140
CAT #: PS-210-EH-10-PG
UPC: 702316500976
Sign In or Register to view pricing and more.
Unistrut
Deep Strut with Slots, 1-5/8" x 1-5/8", Steel, Pre-Galvanized, 10' Length
Item #: 94044
CAT #: P1000T-10PG
UPC: 786364013855
Sign In or Register to view pricing and more.
Unistrut
Shallow Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Item #: 117767
CAT #: P4100T-10PG
UPC: 786364039749
Sign In or Register to view pricing and more.
Eaton B-Line
Deep Strut - No Holes, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Item #: 62151
CAT #: B22-120GLV
UPC: 781011211301
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Item #: 105066
CAT #: PS-200-EH-10-SS
UPC: 702316501645
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut with 3" Slots, Steel, Pre-Galv, 1-5/8", 10'
Item #: 206747
CAT #: PS-200-S-10-PG
UPC: 702316530690
Sign In or Register to view pricing and more.
Eaton B-Line
Back to Back Deep Strut w/ Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Item #: 60874
CAT #: B22SHA-120GLV
UPC: 781011034450
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8 x 1-5/8 x 20
Item #: 207691
CAT #: PS-200-EH-20-PG
UPC: 702316530614
Sign In or Register to view pricing and more.
Superstrut
Deep Strut with Slots, Steel, 1-5/8" x 1-5/8" x 10'
Item #: 69255
CAT #: A1200HS-10PG
UPC: 616013100233
Sign In or Register to view pricing and more.
Eaton B-Line
Deep Strut w/ Elongated Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Item #: 61956
CAT #: B22S-120GLV
UPC: 781011215309
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Item #: 81002
CAT #: PS-200-10-PG
UPC: 702316501003
Sign In or Register to view pricing and more.
Eaton B-Line
Shallow Strut w/ 3" Slots, 13/16 D x 1-5/8" W x 10' Long, Galvanized Steel
Item #: 60597
CAT #: B54S-120GLV
UPC: 781011259303
Sign In or Register to view pricing and more.
Power-Strut
Shallow Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Shallow Strut, Elongated Holes On Back, 13/16" Height, 1-5/8" Width, Pre-Galvanized Steel, 14 Gauge, Sold In Multiples of 10 Ft.
Item #: 69130
CAT #: PS-500-EH-10-PG
UPC: 702316501546
Category:
Steel Strut with Elongated Holes
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Deep Strut, Elongated Holes on Back, 1-5/8" Height, 1-5/8" Width, Pre-Galvanized Steel, 12 Gauge, Sold In Multiples of 10 Ft.
Item #: 69170
CAT #: PS-200-EH-10-PG
UPC: 702316501027
Category:
Steel Strut with Elongated Holes
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Item #: 62085
CAT #: B22SH-120GLV
UPC: 781011213305
Category:
Steel Strut with Elongated Holes
Sign In or Register to view pricing and more.
Eaton B-Line
Shallow Strut w/ Holes, 1-5/8" W x 13/16" H x 10' L, Steel, Pre-Galv
Shallow Strut w/ 9/16" x 1-1/8" Elongated Holes - 2" Centers, 14 Gauge Steel, Pre-Galvanized, 1-5/8 Inch Wide, 13/16 Inch High, 10' Long,
Item #: 60797
CAT #: B54SH-120GLV
UPC: 781011257309
Category:
Steel Strut with Elongated Holes
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.
Item #: 69140
CAT #: PS-210-EH-10-PG
UPC: 702316500976
Category:
Steel Strut with Elongated Holes
Sign In or Register to view pricing and more.
Unistrut
Deep Strut with Slots, 1-5/8" x 1-5/8", Steel, Pre-Galvanized, 10' Length
Deep Strut with Slots, 1-5/8" x 1-5/8", 12 Gauge Steel, Pre-Galvanized, 10' Length
Item #: 94044
CAT #: P1000T-10PG
UPC: 786364013855
Category:
Steel Strut with Elongated Holes
Sign In or Register to view pricing and more.
Unistrut
Shallow Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Item #: 117767
CAT #: P4100T-10PG
UPC: 786364039749
Category:
Steel Strut with Elongated Holes
Sign In or Register to view pricing and more.
Eaton B-Line
Deep Strut - No Holes, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Deep Strut - No Holes, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Item #: 62151
CAT #: B22-120GLV
UPC: 781011211301
Category:
Steel Solid Strut
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.
Item #: 105066
CAT #: PS-200-EH-10-SS
UPC: 702316501645
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut with 3" Slots, Steel, Pre-Galv, 1-5/8", 10'
Deep Strut - 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 12 Gauge
Item #: 206747
CAT #: PS-200-S-10-PG
UPC: 702316530690
Category:
Steel Strut with Slots
Sign In or Register to view pricing and more.
Eaton B-Line
Back to Back Deep Strut w/ Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Back to Back Deep Strut w/ Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized, 9/16" x 7/8" Slots
Item #: 60874
CAT #: B22SHA-120GLV
UPC: 781011034450
Category:
Steel Back-To-Back Strut
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8 x 1-5/8 x 20
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.
Item #: 207691
CAT #: PS-200-EH-20-PG
UPC: 702316530614
Category:
Steel Strut with Elongated Holes
Sign In or Register to view pricing and more.
Superstrut
Deep Strut with Slots, Steel, 1-5/8" x 1-5/8" x 10'
Deep Strut, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Item #: 69255
CAT #: A1200HS-10PG
UPC: 616013100233
Category:
Steel Strut with Elongated Holes
Sign In or Register to view pricing and more.
Eaton B-Line
Deep Strut w/ Elongated Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Deep Strut w/ Elongated Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized, 3" Slots
Item #: 61956
CAT #: B22S-120GLV
UPC: 781011215309
Category:
Steel Strut with Elongated Holes
Sign In or Register to view pricing and more.
Power-Strut
Deep Strut - No Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Silver.
Item #: 81002
CAT #: PS-200-10-PG
UPC: 702316501003
Category:
Steel Solid Strut
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
Shallow Strut w/ 3" Slots, 13/16 D x 1-5/8" W x 10' Long, Galvanized Steel
Shallow Strut w/ 3" Slots, 13/16 D x 1-5/8" W x 10' Long, Galvanized Steel
Item #: 60597
CAT #: B54S-120GLV
UPC: 781011259303
Category:
Steel Strut with Slots
Sign In or Register to view pricing and more.