Threaded Rod Hanger, Wood Drilling, Bottom Mount (Vertical), For 1/4" Rod

Item #: 264423
Cat #: SSW14B
UPC: 781002175865
Sign In or Register to view pricing and more.
Documents & Guides
1/4" Diameter, Rod Hanger, Wood Bottom Mount, Material: Steel, Length: 2". *Dottie Part # 17586*

Overview

1/4" Diameter, Rod Hanger, Wood Bottom Mount, Material: Steel, Length: 2". *Dottie Part # 17586*
Wood Rod Hangers are carbon steel fasteners used in overhead applications where threaded rod is intended to be suspended. They are manufactured with a type-17 tip to provide easy installation in wood frame columns and beams. Suitable applications for use are electrical conduit and cable-tray applications, pipe hanging, fire protection, and suspension of HVAC equipment. For proper installation instructions and weight loads, reference the technical data sheet.
Also known as: 781002175865, SSW14B, Sammy, super screw, super screws, sammies

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)