Threaded Rod Hanger, Wood Drilling, Side Mount (Horizontal), For 3/8" Rod

Item #: 524165
Cat #: SSW38S
UPC: 781002175896
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Rod Hanger, Wood Drilling, Side Mount (Horizontal), For 3/8" Rod

Overview

Threaded Rod Hanger, Wood Drilling, Side Mount (Horizontal), For 3/8" Rod
Side Mount Wood Rod Hangers are used in the sides of wood beams and columns to install threaded rod vertically. These carbon steel fasteners are manufactured with a type-17 tip and are suitable for electrical conduit and cable-tray applications, pipe hanging, fire protection, and suspension of HVAC equipment. For proper installation instructions and weight loads, reference the technical data sheet.
Also known as: 781002175896, SSW38S

Specifications

Length: 2 in
Diameter: 3/8 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)