Slotted Divider Wall, Panduct, 3" x 6', White

Item #: 327561
Cat #: SD3HWH6
UPC: 07498302325
Sign In or Register to view pricing and more.
Slotted Divider Wall, Panduct, 3 Inch High, 6 Foot Long, White

Overview

Slotted Divider Wall, Panduct, 3 Inch High, 6 Foot Long, White
Polyvinyl Chloride, 3 Inch Height x 6 Feet, Wiring duct divider wall can be mounted inside any type of Panduit PVC wiring duct to create multiple channels, Simply install the divider wall base when mounting the duct and snap the divider wall onto the mounting base, DB-C, All versions snap onto DB-C mounting base, Divider wall heights 2 inches and greater have a scoreline feature allowing sections to be removed leaving a smooth edge, Meets UL508/508A insulation material requirement for barrier between conductors, UL 94 flammability rating of V-0.
Also known as: 07498302325, SD3HWH6

Specifications

Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Color: White
Height: 3 in
Material: PVC
Length: 6 ft

Customer Reviews

No reviews for this product
(0)