PANDUCT Wiring Duct Cover, 3" x 6', PVC, Gray, Protective Film
Item #:
78644
Cat #:
C3LG6-F
UPC:
074983004713
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover, Protective Film, for 3" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Cover, Protective Film, for 3" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Duct Cover With Protective Film, Polyvinyl chloride, 3 Inch Width x 6 Feet Length, Light Gray, Base and covers sold separately, Non-slip cover design incorporates integral high friction lining to inhibit cover movement, Cover flush with base provides greater wire capacity and improves aesthetics, Easy cover removal makes changes to wiring quick and easy, Available in various colors.
Also known as: 074983004713, C3LG6-F
Specifications
Width: | 3 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 3 in |
Material: | PVC |
Color: | Gray |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)