Wiring Duct, Narrow Slot, 4" x 4" x 6', PVC, Black

Item #: 424511
Cat #: F4X4BL6
UPC: 074983074990
Sign In or Register to view pricing and more.
Documents & Guides
Narrow Slot Wiring Duct, Lead-Free PVC, Black, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, Black, Size: 4 Inch Wide, 4 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983074990, F4X4BL6

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)