Wiring Duct, Solid Wall, 2" x 4" x 6', PVC, Gray

Item #: 300704
Cat #: FS2X4LG6NM
UPC: 07498334096
Sign In or Register to view pricing and more.
Panduct® type FS solid wall wiring duct, 2 W x 4 H, 6' length, PVC, light gray, no mounting holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type FS solid wall wiring duct, 2 W x 4 H, 6' length, PVC, light gray, no mounting holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Panduct® type FS solid wall wiring duct, 2 W x 4 H, 6' length, PVC, light gray, no mounting holes.
Also known as: 07498334096, FS2X4LG6NM

Specifications

Width: 2 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 2 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)