Wide Finger Wire Duct, 1" X 3", Light Gray

Item #: 901322
Cat #: T1-1030G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wide Finger Wire Duct, 1" X 3", Light Gray

Overview

Wide Finger Wire Duct, 1" X 3", Light Gray
Also known as: T1-1030G

Specifications

Color: Light Gray
Width: 1 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 1 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)