Wide Finger Wire Duct, 1" X 4", Light Gray, Adhesive Backing
Item #:
636096
Cat #:
T1-1040GA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wide Finger Wire Duct, 1" X 4", Light Gray, With Adhesive Backing
Overview
Wide Finger Wire Duct, 1" X 4", Light Gray, With Adhesive Backing
Also known as: T1-1040GA
Specifications
Color: | Light Gray |
Width: | 1 in |
Height: | 4 in |
Material: | PVC |
Length: | 6 ft |
Color: | Light Gray |
Height: | 4 in |
Length: | 6 ft |
Width: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)