Wide Finger Wire Duct, 1-1/2" X 3", Light Gray

Item #: 919143
Cat #: T1-1530G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wide Finger Wire Duct, 1-1/2" X 3", Light Gray

Overview

Wide Finger Wire Duct, 1-1/2" X 3", Light Gray
Also known as: T1-1530G

Specifications

Color: Light Gray
Width: 1 1/2 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Light Gray
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)