Round Hole Duct,PVC,4X4X6',LGray

Item #: 97988
Cat #: D4X4LG6
UPC: 074983214006
Sign In or Register to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 4 W x 4 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 4 W x 4 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983214006, D4X4LG6

Specifications

Color: Light Gray
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)