DIN Rail Wiring Duct, Dual Wiring Channels, 4" High, 6' Long, White

Item #: 127404
Cat #: DRD44WH6
UPC: 074983117116
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail Wiring Duct (Base, Covers And DIN Rail Fasteners), 4 Inch Height, 6 Foot Length, PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT***

Overview

DIN Rail Wiring Duct (Base, Covers And DIN Rail Fasteners), 4 Inch Height, 6 Foot Length, PVC, White ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 = 1 PIECE OF DUCT***
Space saving design positions DIN rail and components off the panel directly above an integrated wire management channel for up to a 30% smaller footprint for duct and components; increased design flexibility and component access for easier installation and maintenance • DIN rail and DIN component compatible with standard 35mm or 15mm rails and many DIN rail mount components for design flexibility • Integrated DIN rail fastening slot allows the DIN rail to mount directly to product with plastic thread cutting screws for up to 40% faster duct and rail installation and reduced labor costs • Hinged cover remains attached during maintenance and upgrades preventing lost covers, ensuring panel integrity, safety and aesthetics; L-shaped cover acts as ledge to aid wire installation for ease of use
Also known as: 074983117116, DRD44WH6

Specifications

Color: White
Material: PVC
Length: 6 ft
Height: 4.160 in
Width: 8.250 in
Color: White
Length: 6 ft
Width: 8.250 in
Material: PVC
Height: 4.160 in

Customer Reviews

No reviews for this product
(0)