Wiring Duct, Wide Slot, 1/2" x 4" x 6', PVC, Gray

Item #: 295303
Cat #: G.5X4LG6
UPC: 07498378046
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct, Type G, Wide Slot, 1/2 Inch Wide x 4 Inch Deep x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 1/2 Inch Wide x 4 Inch Deep x 6 Foot Long, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 07498378046, G.5X4LG6

Specifications

Width: 1/2 in
Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1/2 in
Height: 4 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)