Wiring Duct, Wide Slot, 1-1/2" x 2" x 6', PVC, White

Item #: 53894
Cat #: G1.5X2WH6
UPC: 074983546183
Sign In or Register to view pricing and more.
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 2.12" H x 6' L, Lead Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 2.12" H x 6' L, Lead Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983546183, G1.5X2WH6

Specifications

Height: 2 in
Width: 1 1/2 in
Color: White
Material: PVC
Length: 6 ft
Height: 2 in
Color: White
Length: 6 ft
Width: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)