Wiring Duct, Wide Slot, 1" x 1-1/2" x 6', PVC, Blue

Item #: 304318
Cat #: G1X1.5IB6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type G wide slot wiring duct, 1 W x 1.5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1 W x 1.5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: G1X1.5IB6

Specifications

Color: Blue
Height: 1 1/2 in
Width: 1 in
Material: PVC
Length: 6 ft
Color: Blue
Width: 1 in
Length: 6 ft
Height: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)