Wiring Duct, Wide Slot, 1" x 4" x 6', PVC, White
Item #:
53935
Cat #:
G1X4WH6
UPC:
074983545988
Sign In or Register to view pricing and more.
Documents & Guides
Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 4.10" H x 6' L, Lead Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct Wide Slot Wiring Duct, Type G, 1.26" W x 4.10" H x 6' L, Lead Free PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature: 122 Degrees F (50 Degrees C), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Provided with mounting holes.
Also known as: 074983545988, G1X4WH6
Specifications
Width: | 1 in |
Height: | 4 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 1 in |
Color: | White |
Length: | 6 ft |
Height: | 4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)