Halogen Free Wiring Duct, Slotted, 50 mm W x 100 mm H x 2m Long, PVC, Gray

Item #: 303101
Cat #: NNC50X100LG2
UPC: 074983651092
Sign In or Register to view pricing and more.
Halogen Free Wiring Duct, Slotted, 50 mm W x 100 mm H x 2m Long, PVC, Gray

Overview

Halogen Free Wiring Duct, Slotted, 50 mm W x 100 mm H x 2m Long, PVC, Gray
Also known as: 074983651092, NNC50X100LG2

Specifications

Height: 100 mm
Length: 2 m
Width: 50 mm
Color: Gray
Material: Halogen-Free Polyphenylene Oxide
Height: 100 mm
Width: 50 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Color: Gray

Customer Reviews

No reviews for this product
(0)