Halogen Free Wiring Duct, Slotted, 50mm W x75mm H x 2m Long, PVC, Gray

Item #: 595086
Cat #: NNC50X75LG2
UPC: 074983985357
Sign In or Register to view pricing and more.
Halogen Free Wiring Duct, Slotted, 50mm W x75mm H x 2m Long, PVC, Gray

Overview

Halogen Free Wiring Duct, Slotted, 50mm W x75mm H x 2m Long, PVC, Gray
Also known as: 074983985357, NNC50X75LG2

Specifications

Length: 2 m
Width: 50 mm
Color: Gray
Height: 75 mm
Material: Halogen-Free Polyphenylene Oxide
Length: 2 m
Color: Gray
Material: Halogen-Free Polyphenylene Oxide
Width: 50 mm
Height: 75 mm

Customer Reviews

No reviews for this product
(0)