Wire Duct Accessories

105 Found
Panduit

Nylon Rivet for TNR Rivet Tool, Pack of 1000

Item #: 49364
CAT #: NR1-M
UPC: 074983252213
Sign In or Register to view pricing and more.
Panduit

Divider Wall Mounting Base, Panduct

Item #: 48783
CAT #: DB-C
UPC: 074983348770
Sign In or Register to view pricing and more.
Panduit

Slotted Divider Wall, Panduct, 3" x 6'

Item #: 52965
CAT #: SD3H6
UPC: 074983745036
Sign In or Register to view pricing and more.
Panduit

Slotted Divider Wall, Panduct, 4" x 6'

Item #: 52942
CAT #: SD4H6
UPC: 074983745043
Sign In or Register to view pricing and more.
Panduit

Nylon Rivet for TNR Rivet Tool (100 Pack)

Item #: 49419
CAT #: NR1-C
UPC: 074983252206
Sign In or Register to view pricing and more.
Panduit

Duct Wire Retainer / Labeling Device, PVC, Panduct

Item #: 48896
CAT #: FWR-C
UPC: 074983348756
Sign In or Register to view pricing and more.
Panduit

Noise Shield, 4" High, 3' Long, PanelMax

Item #: 161762
CAT #: SD4EMI
UPC: 07498329119
Sign In or Register to view pricing and more.
Panduit

Wiring Duct Wire Retainer, Type G/H, for 2" Wide Panduct, 2" - 4" High

Item #: 53281
CAT #: WR2-C
UPC: 074983685998
Sign In or Register to view pricing and more.
Panduit

Wiring Duct Wire Retainer, Type G/H, for 3" Wide Panduct, 2" - 4" High

Item #: 53259
CAT #: WR3-C
UPC: 074983686001
Sign In or Register to view pricing and more.
Panduit

Wiring Duct Wire Retainer, Type G/H, for 4" Wide Panduct, 2" - 4" High

Item #: 53237
CAT #: WR4-C
UPC: 074983686018
Sign In or Register to view pricing and more.
Panduit

Solid Wall Duct Divider, 3" Height, 6' Long, PVC, Light Gray

Item #: 48738
CAT #: D3H6
UPC: 07498334879
Sign In or Register to view pricing and more.
Panduit

4" Wire Duct Divider, Non-Metallic

Item #: 48714
CAT #: D4H6
UPC: 07498334880
Sign In or Register to view pricing and more.
Panduit

Duct Wire Retainer, Type G, 5"

Item #: 53215
CAT #: WR5-C
UPC: 074983686025
Sign In or Register to view pricing and more.
Thomas & Betts

Wiring Duct Rivet, Nylon, White

Item #: 218347
CAT #: 08200M
UPC: 786210678146
Sign In or Register to view pricing and more.
Panduit

Solid Duct Divider Wall, Halogen-Free, 7

Item #: 578386
CAT #: NNC75DWH2
UPC: 074983422050
Sign In or Register to view pricing and more.
Panduit

Rivet Installation Tool, for Wiring Duct, Makes 3/16 In Hole

Item #: 52237
CAT #: TNR
UPC: 07498325000
Sign In or Register to view pricing and more.
Panduit

Nylon Rivet for TNR Rivet Tool, Pack of 1000

Nylon Rivet for TNR Rivet Tool, Pack of 1000
Item #: 49364
CAT #: NR1-M
UPC: 074983252213
Sign In or Register to view pricing and more.
Panduit

Divider Wall Mounting Base, Panduct

Divider Wall Mounting Base, Panduct
Item #: 48783
CAT #: DB-C
UPC: 074983348770
Sign In or Register to view pricing and more.
Panduit

Slotted Divider Wall, Panduct, 3" x 6'

Slotted Divider Wall, Panduct, 3 Inch High, 6 Foot Long, Gray
Item #: 52965
CAT #: SD3H6
UPC: 074983745036
Sign In or Register to view pricing and more.
Panduit

Slotted Divider Wall, Panduct, 4" x 6'

Slotted Divider Wall, Panduct, 4 Inch High, 6 Foot Long, Gray
Item #: 52942
CAT #: SD4H6
UPC: 074983745043
Sign In or Register to view pricing and more.
Panduit

Nylon Rivet for TNR Rivet Tool (100 Pack)

Nylon Rivet for TNR Rivet Tool, Pack of 100
Item #: 49419
CAT #: NR1-C
UPC: 074983252206
Sign In or Register to view pricing and more.
Panduit

Duct Wire Retainer / Labeling Device, PVC, Panduct

Duct Wire Retainer / Labeling Device, PVC, for 1-1/2" - 4" Wide Panduct Duct
Item #: 48896
CAT #: FWR-C
UPC: 074983348756
Sign In or Register to view pricing and more.
Panduit

Noise Shield, 4" High, 3' Long, PanelMax

Noise Shield, 4" High, 3' Long
Item #: 161762
CAT #: SD4EMI
UPC: 07498329119
Sign In or Register to view pricing and more.
Panduit

Wiring Duct Wire Retainer, Type G/H, for 2" Wide Panduct, 2" - 4" High

Wiring Duct Wire Retainer, Type G/H, for 2 Inch Wide Panduct, 2 to 4 Inch High, ABS Material, Black
Item #: 53281
CAT #: WR2-C
UPC: 074983685998
Sign In or Register to view pricing and more.
Panduit

Wiring Duct Wire Retainer, Type G/H, for 3" Wide Panduct, 2" - 4" High

Wiring Duct Wire Retainer, Type G/H, for 3 Inch Wide Panduct, 2 to 4 Inch High, ABS Material, Black
Item #: 53259
CAT #: WR3-C
UPC: 074983686001
Sign In or Register to view pricing and more.
Panduit

Wiring Duct Wire Retainer, Type G/H, for 4" Wide Panduct, 2" - 4" High

Wiring Duct Wire Retainer, Type G/H, for 4 Inch Wide Panduct, 2 to 4 Inch High, ABS Material, Black
Item #: 53237
CAT #: WR4-C
UPC: 074983686018
Sign In or Register to view pricing and more.
Panduit

Solid Wall Duct Divider, 3" Height, 6' Long, PVC, Light Gray

Panduct® solid divider wall, 3.00" nominal duct height, 6' length, PVC, light gray.
Item #: 48738
CAT #: D3H6
UPC: 07498334879
Sign In or Register to view pricing and more.
Panduit

4" Wire Duct Divider, Non-Metallic

4" Wire Duct Divider, Non-Metallic
Item #: 48714
CAT #: D4H6
UPC: 07498334880
Sign In or Register to view pricing and more.
Panduit

Duct Wire Retainer, Type G, 5"

Panduct® type G wiring duct wire retainer, use with 3x5 - 4x5 or 6x4 duct width, use with 3x5 - 4x5 or 6x4 duct height, ABS, black, 100 pc. package quantity.
Item #: 53215
CAT #: WR5-C
UPC: 074983686025
Sign In or Register to view pricing and more.
Thomas & Betts

Wiring Duct Rivet, Nylon, White

Wiring Duct Rivet, Nylon, White
Item #: 218347
CAT #: 08200M
UPC: 786210678146
Sign In or Register to view pricing and more.
Panduit

Solid Duct Divider Wall, Halogen-Free, 7

Panduct® type NNC divider wall, 3.00" (75mm) nominal duct height, 2M lenght, halogen-free, white.
Item #: 578386
CAT #: NNC75DWH2
UPC: 074983422050
Sign In or Register to view pricing and more.
Panduit

Rivet Installation Tool, for Wiring Duct, Makes 3/16 In Hole

Hand-held nylon rivet installation tool.
Item #: 52237
CAT #: TNR
UPC: 07498325000
Sign In or Register to view pricing and more.
Page 1 of 7
105 Items found