Wiring Duct, Narrow Slot, 6" x 4" x 6', PVC, Black

Item #: 1063305
Cat #: F6X4BL6
UPC: 613056207417
Sign In or Register to view pricing and more.
Documents & Guides
Panduct® type F narrow slot wiring duct, 6" W x 4" H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 6" W x 4" H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 613056207417, F6X4BL6

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Length: 6 ft
Color: Black
Material: PVC
Length: 6 ft
Height: 4 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)