Wiring Duct, Solid Wall, 1" x 1" x 6', PVC, White

Item #: 590025
Cat #: FS1X1WH6NM
UPC: 07498333985
Sign In or Register to view pricing and more.
Solid Wall Wiring Duct, 1" W x 1" H x 6' L, PVC, White, No Mounting Holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Solid Wall Wiring Duct, 1" W x 1" H x 6' L, PVC, White, No Mounting Holes, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 07498333985, FS1X1WH6NM

Specifications

Width: 1 in
Height: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Color: White
Length: 6 ft
Height: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)