Wiring Duct, Narrow Slot, 1.5" x 4"
Item #:
1116811
Cat #:
TYD15X4NPG6
UPC:
786210092010
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Narrow Slot, 1.5 Inches x 4 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Narrow Slot, 1.5 Inches x 4 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enable same duct for multiple applications
Also known as: 786210092010, TYD15X4NPG6
Specifications
Width: | 1 1/2 in |
Color: | Gray |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Length: | 6 ft |
Color: | Gray |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)