Wiring Duct Wide Slot, 1.5"x4", Gray
Item #:
1110162
Cat #:
TYD15X4WPG6
UPC:
786210090023
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Wide Slot, 1.5 Inches x 4 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Wide Slot, 1.5 Inches x 4 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enables same duct for multiple applications.
Also known as: 786210090023, TYD15X4WPG6
Specifications
Width: | 1 1/2 in |
Color: | Gray |
Height: | 4 in |
Material: | PVC |
Length: | 6 ft |
Width: | 1 1/2 in |
Height: | 4 in |
Length: | 6 ft |
Color: | Gray |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)