Wiring Duct Solid Wall, 6" x 4", Gray PVC

Item #: 1373560
Cat #: TYD6X4SPG6
UPC: 786210094755
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Solid Wall, 6 Inches x 4 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Solid Wall, 6 Inches x 4 Inches, Gray PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Engineered to restrict wire access. Improved flush sidewall and cover style for greater wire capacity. Versatile North American and DIN standard mounting holes enable same duct for multiple applications. Base score line. Lead-free construction.
Also known as: 786210094755, TYD6X4SPG6

Specifications

Color: Gray
Height: 4 in
Material: PVC
Width: 6 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Height: 4 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)