Corner Wiring Duct, Base Only, 5.33" W x 4.58" H x 6' Long, PVC, Gray

Item #: 53454
Cat #: CWD4LG6
UPC: 074983653287
Sign In or Register to view pricing and more.
Corner Wiring Duct, Base Only, 5.33" W x 4.58" H x 6' Long, Lead Free PVC, Light Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Corner Wiring Duct, Base Only, 5.33" W x 4.58" H x 6' Long, Lead Free PVC, Light Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Panduct® PanelMax™ Corner Wiring Duct is an innovative one-piece wire management product which makes more efficient use of space inside enclosures, speeds installation, and reduces control panel assembly costs. PanelMax™ Corner Wiring Duct is used in the vertical corners of compact to large electrical control panels (with both side and back panels) to route, conceal, and protect electrical wiring. PanelMax™ Corner Wiring Duct is part of a complete line of Panduit wire management solutions for control panels.
Also known as: 074983653287, CWD4LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Height: 4.580 in
Width: 5.330 in
Color: Light Gray
Length: 6 ft
Width: 5.330 in
Material: PVC
Height: 4.580 in

Customer Reviews

No reviews for this product
(0)