Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panduct® type H hinged cover wide slot wiring duct, 4 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type H hinged cover wide slot wiring duct, 4 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983854226, H4X4BL6
Specifications
Color: | Black |
Width: | 4 in |
Height: | 4 in |
Material: | PVC |
Length: | 6 ft |
Color: | Black |
Height: | 4 in |
Length: | 6 ft |
Width: | 4 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)