Wiring Duct, Narrow Slot, 25 mm W x 37 mm H x 2m Long, PVC, Gray

Item #: 329644
Cat #: MC25X37IG2
UPC: 074983742912
Sign In or Register to view pricing and more.
Wiring Duct, Narrow Slot, 25 mm W x 37 mm H x 2m Long, PVC, Gray

Overview

Wiring Duct, Narrow Slot, 25 mm W x 37 mm H x 2m Long, PVC, Gray
Metric PVC narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Base and Cover Packaged together.
Also known as: 074983742912, MC25X37IG2

Specifications

Length: 2 m
Color: Gray
Width: 25 mm
Height: 37 mm
Material: PVC
Length: 2 m
Width: 25 mm
Material: PVC
Color: Gray
Height: 37 mm

Customer Reviews

No reviews for this product
(0)