TB TY3X5WPW6 3X5 WI SLT WHT DCT

Item #: 587216
Cat #: TY3X5WPW6
UPC: 786210970059
Sign In or Register to view pricing and more.
Documents & Guides
TB TY3X5WPW6 3X5 WI SLT WHT DCT, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

TB TY3X5WPW6 3X5 WI SLT WHT DCT, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210970059, TY3X5WPW6

Specifications

Width: 3 in
Color: White
Height: 5 in
Length: 6 ft
Material: Halogen-Free
Width: 3 in
Height: 5 in
Material: Halogen-Free
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)