Angled Trough, NEMA 1, 10" x 10" x 24"

Item #: 1170592
Cat #: AT101024
UPC: 783510356040
Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 10 Inch x 10 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.

Overview

Angled Trough, NEMA 1, 10 Inch x 10 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.
Angled Trough, NEMA 1, 10 Inch x 10 Inch x 24 Inch, Conduit Size: 3 Inch, Cover Screws: 2.
Also known as: 783510356040, AT101024

Specifications

IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Length: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)